Specifications
Details
- Additional ApplicationsCentralized Systems
- ApplicationOpen Gear
- Base MaterialMineral Oil
- Base TypeMineral Oil
- Formula TypeMineral
- Lubricant FilmAdhesive
- Lubricant TypeOpen Gear Grease
- Max Operating Temperature232 °C, 450 °F
- Min Operating Temperature-4 °C, 25 °F
- Product TypeGear Oil
- SeriesOpen Gear Lubricants
- Temperature Range-4 to 135 °C, 25 to 275 °F
- Trade Name/NumberNo. 176
- TypeOpen Gear Grease
- Working Temperature25 to 275 °F;-4 to 135 °C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)