Specifications
Details
- Additional ApplicationsOpen Gears
- ApplicationOpen Gear
- Base MaterialMineral Oil
- Base TypeMineral Oil
- Formula TypeMineral
- Lubricant TypeGear Oil
- Max Operating Temperature135 °C, 275 °F
- Min Operating Temperature-4 °C, 25 °F
- Product TypeGear Oil
- SeriesGear Shield
- Temperature Range-4 to 135 °C, 25 to 275 °F
- Trade Name/NumberNo. 176
- TypeGear Oil
- Working Temperature-4 to 135 °C;25 to 275 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)