Specifications
Dimensions
- Container Size/TypePerma Lubricator
Details
- Additional ApplicationsCentralized Systems
- Additives IncludedInorganic and Organic Combination
- ApplicationOpen Gear
- Base MaterialMineral Oil
- Base TypeMineral Oil
- Container Capacity120 cc
- Formula TypeMineral
- Lubricant FilmAdhesive
- Lubricant TypeOpen Gear Lubricant
- Max Operating Temperature232 °C, 450 °F
- Min Operating Temperature-4 °C, 25 °F
- Product TypeGear Oil
- SeriesOpen Gear Lubricants
- Temperature Range-4 to 135 °C, 25 to 275 °F
- Trade Name/NumberNo. 176
- TypeOpen Gear Lubricant
- Working Temperature-4 to 135 °C;25 to 275 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)