Motion
L0054-525
L0054-525
Mi Item #11394088
MFR #L0054-525
Price$463.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0054-525
Mi Item #11394088
MFR #L0054-525

Mfr description
P0054-525 STAR CONTROL COMPLETE UNIT; 25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$463.34/each

Specifications

Details

  • Additional Applications
    Centralized Systems
  • Application
    Open Gear
  • Base Material
    Mineral Oil
  • Base Type
    Mineral Oil
  • Film Type
    Adhesive
  • Formula Type
    Mineral
  • Lubricant Film
    Adhesive
  • Lubricant Type
    Open Gear Grease
  • Max Operating Temperature
    135 °C, 275 °F
  • Product Type
    Gear Oil
  • Series
    Open Gear Lubricants
  • Trade Name/Number
    No. 176
  • Type
    Open Gear Grease
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)