Specifications
Details
- Additional ApplicationsOpen Gears Lubricated By Centralized Systems
- ApplicationGear
- Base MaterialMineral Oil
- Base TypeMineral Oil
- Formula TypeMineral
- Lubricant TypeGear Oil
- Max Operating Temperature232 °C, 450 °F
- Min Operating Temperature-4 °C, 25 °F
- Product TypeGear Oil
- Temperature Range-4 °C to 135 °C, 25 °F to 275 °F
- Trade Name/NumberNo. 176
- TypeGear Oil
- Working Temperature25 °F to 275 °F;-4 °C to 135 °C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)