Specifications
Details
- Base TypeMineral
- Max Operating Temperature275 °F
- Min Operating Temperature-25 °C
- Product TypeGear Oil
- SeriesGear Shield
- Trade Name/NumberNo. 176
- Viscosity313
- Working Temperature-25 °C / 275 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)