Specifications
Details
- Additional ApplicationsFifth Wheel, Open Gears, Pins, Slides
- Additives IncludedEP
- ApplicationGear
- Base MaterialMineral Oil
- Base TypeMineral Oil
- Formula TypeMineral
- Lubricant TypeGear Oil
- Max Operating Temperature135 °C, 275 °F
- Min Operating Temperature-9 °C, 15 °F
- Product TypeGear Oil
- SeriesGear Shield
- Temperature Range-9 to 135 °C, 15 to 275 °F
- Trade Name/NumberGear Shield
- TypeGear Oil
- Working Temperature15 to 275 °F;-9 to 135 °C