Motion
L0068-103
Lithium, Mineral Oil Composition, 0 NLGI Grade
Mi Item #11394128
MFR #L0068-103
Price$110.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lithium, Mineral Oil Composition, 0 NLGI Grade
Mi Item #11394128
MFR #L0068-103

Mfr description
P0068-103 CLASSIC AUTOMATIC LUBRICATOR;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.59/each

Specifications

Dimensions

  • NLGI Grade
    0

Details

  • Base Type
    Mineral Oil
  • Certification
    NSF H1
  • Composition
    Lithium, Mineral Oil
  • Dropping Point
    360 °F
  • Grease Thickener
    Lithium
  • Max Operating Temperature
    265 °F
  • Min Operating Temperature
    10 °F
  • Oil Type
    Mineral
  • Series
    630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)