Motion
L0085-625
Aluminum Complex, Mineral Oil Composition, 2 NLGI Grade, Water Resistant
Mi Item #11394259
MFR #L0085-625
Price$128.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Complex, Mineral Oil Composition, 2 NLGI Grade, Water Resistant
Mi Item #11394259
MFR #L0085-625

Mfr description
P0085-625 STAR LC KIT; 250 CC; NO. 730-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.55/each

Specifications

Dimensions

  • NLGI Grade
    2

Details

  • Base Type
    Mineral Oil
  • Certification
    NSF H1
  • Composition
    Aluminum Complex, Mineral Oil
  • Dropping Point
    560 °F
  • Grease Thickener
    Aluminum Complex
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -10 °F
  • Oil Type
    Mineral
  • Series
    730
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)