1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LUBRIPLATE LUBRICANTS CO
L0096-625
Bentone, Mineral Oil Composition, 1 NLGI Grade
MI ITEM #
11394285
MFR #
L0096-625
Price
$123.20
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubricants
Grease
LUBRIPLATE LUBRICANTS CO L0096-625
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUBRIPLATE LUBRICANTS CO
L0096-625
Bentone, Mineral Oil Composition, 1 NLGI Grade
MI ITEM #
11394285
MFR #
L0096-625
Mfr description
P0096-625 STAR LC KIT; 250 CC; NO. 930-A
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$123
.20
/each
Add to Cart
Specifications
Dimensions
NLGI Grade
1
Details
Base Type
Mineral Oil
Certification
NSF H1
Composition
Bentone, Mineral Oil
Grease Thickener
Mineral Oil
Max Operating Temperature
370 °F
Min Operating Temperature
0 °F
Oil Type
Mineral
Series
930
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items