Motion
L0102-612
Lithium 12 Hydroxy, Mineral Oil Composition, 2 NLGI Grade
MI ITEM #11394312
MFR #L0102-612
Your Price$115.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lithium 12 Hydroxy, Mineral Oil Composition, 2 NLGI Grade
MI ITEM #11394312
MFR #L0102-612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$115.63/each(List $127.51)

Overview

Mfr description
P0102-612 STAR LC KIT; 120 CC; NO. 1200-

Specifications

  • NLGI Grade
    2
  • Base Type
    Mineral Oil
  • Composition
    Lithium 12 Hydroxy, Mineral Oil
  • Certification
    NSF H1
  • Dropping Point
    400 °F
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -10 °F
  • Series
    No. 1200-2
  • Oil Type
    Mineral
  • Grease Thickener
    Lithium 12 Hydroxy

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought