Motion
L0104-230
Lithium Polymer, Mineral Oil Composition, 1 NLGI Grade, Water Resistant
MI ITEM #11394331
MFR #L0104-230
Your Price$81.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lithium Polymer, Mineral Oil Composition, 1 NLGI Grade, Water Resistant
MI ITEM #11394331
MFR #L0104-230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$81.79/each(List $94.06)

Overview

Mfr description
P0104-230 FLEX; 60CC; NO. 1241

Specifications

  • NLGI Grade
    1
  • Base Type
    Mineral Oil
  • Composition
    Lithium Polymer, Mineral Oil
  • Water Resistance
    Water Resistant
  • Certification
    NSF H1
  • Dropping Point
    400 °F
  • Max Operating Temperature
    280 °F
  • Min Operating Temperature
    5 °F
  • Series
    1241
  • Oil Type
    Mineral
  • Grease Thickener
    Lithium Polymer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text