Motion
L0118-625
L0118-625
Mi Item #11394454
MFR #L0118-625
Price$147.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0118-625
Mi Item #11394454
MFR #L0118-625

Mfr description
P0118-625 STAR 250 CC LC KIT, APG-90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.84/each

Specifications

Details

  • Additional Applications
    Automotive, Heavy Equipment And Industrial Gearboxes, Truck
  • Additives Included
    EP
  • AGMA Number
    AGMA 5 EP
  • Application
    Gear
  • Base Material
    Mineral Oil
  • Base Type
    Mineral Oil
  • Certification
    API GL-3, API GL-4, API GL-5, API MT-1, MIL-L-2105D, MIL-PRF-2105E
  • Formula Type
    Mineral
  • Lubricant Type
    Gear Oil
  • Min Operating Temperature
    -29 °C, -20 °F
  • Product Type
    Gear Oil
  • Series
    APG
  • Trade Name/Number
    APG-90
  • Type
    Gear Oil
  • Viscosity Index
    112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)