Specifications
Details
- Additional ApplicationsFifth Wheel Lubricants
- ApplicationOpen/exposed gears
- Base MaterialMineral Oil
- Base TypeMineral Oil
- Formula TypeMineral
- Lubricant TypeOpen Gear Grease
- Max Operating Temperature129 °C, 265 °F
- Min Operating Temperature-9 °C, 15 °F
- Product TypeGear Oil
- SeriesGear Shield
- Temperature Range-9 to 129 °C, 15 to 265 °F
- Trade Name/NumberGear Shield
- TypeOpen Gear Grease
- Working Temperature-9 to 129 °C;15 to 265 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)