Specifications
Dimensions
- Container Size/TypePerma Lubricator
Details
- Additional ApplicationsFifth Wheel, Open Gears, Pins, Slides
- Additives IncludedExtreme Pressure
- ApplicationGear
- Base MaterialMineral Oil
- Base TypeMineral Oil
- Formula TypeMineral
- Lubricant FilmTough;Tacky;Adhesive
- Lubricant TypeGear Oil
- Max Operating Temperature135 °C, 275 °F
- Min Operating Temperature-9 °C, 15 °F
- Product TypeGear Oil
- SeriesGear Shield
- Temperature Range-9 to 135 °C, 15 to 275 °F
- Trade Name/NumberGear Shield Heavy
- TypeGear Oil
- Working Temperature15 to 275 °F;-9 to 135 °C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)