Specifications
Details
- Additional ApplicationsFifth Wheels, Open Gears
- Additives IncludedAsphalt, Lithium
- ApplicationGear
- Base MaterialMineral Oil
- Base TypeMineral Oil
- Formula TypeMineral
- Lubricant TypeGear Oil
- Max Operating Temperature135 °C, 275 °F
- Min Operating Temperature-4 °C, 25 °F
- Product TypeGear Oil
- SeriesGear Shield
- Temperature Range-4 to 135 °C, 25 to 275 °F
- Trade Name/NumberGear Shield X Hvy
- TypeGear Oil
- Working Temperature25 to 275 °F;-4 to 135 °C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)