Motion
L0166-106
Lithium Complex, Mineral Oil Composition, 2 NLGI Grade
MI ITEM #11394693
MFR #L0166-106
Price$111.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lithium Complex, Mineral Oil Composition, 2 NLGI Grade
MI ITEM #11394693
MFR #L0166-106

Mfr description
P0166-106 CLASSIC AUTOMATIC LUBRICATOR;
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.54/each

Specifications

Dimensions

  • NLGI Grade
    2

Details

  • Base Type
    Mineral Oil
  • Certification
    NSF H1
  • Composition
    Lithium Complex, Mineral Oil
  • Dropping Point
    500 °F
  • Grease Thickener
    Lithium Complex
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    0 °F
  • Oil Type
    Mineral
  • Series
    1552

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)