Motion
L0166-206
Lithium Complex, Mineral Oil Composition, 2 NLGI Grade
MI ITEM #11394697
MFR #L0166-206
List Price$128.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lithium Complex, Mineral Oil Composition, 2 NLGI Grade
MI ITEM #11394697
MFR #L0166-206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$128.27/each for your price

Overview

Mfr description
P0166-206 FUTURA AUTOMATIC LUBRICATOR; 6

Specifications

  • NLGI Grade
    2
  • Base Type
    Mineral Oil
  • Composition
    Lithium Complex, Mineral Oil
  • Certification
    NSF H1
  • Dropping Point
    500 °F
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    0 °F
  • Series
    1552
  • Oil Type
    Mineral
  • Grease Thickener
    Lithium Complex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text