Motion
L0167-103
Lithium Complex, Mineral Oil Composition, 2 NLGI Grade, Water Resistant
MI ITEM #11394713
MFR #L0167-103
Your Price$111.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lithium Complex, Mineral Oil Composition, 2 NLGI Grade, Water Resistant
MI ITEM #11394713
MFR #L0167-103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$111.54/each(List $128.27)

Overview

Mfr description
P0167-103 CLASSIC AUTOMATIC LUBRICATOR;

Specifications

  • NLGI Grade
    2
  • Base Type
    Mineral Oil
  • Composition
    Lithium Complex, Mineral Oil
  • Water Resistance
    Water Resistant
  • Certification
    NSF H1
  • Dropping Point
    505 °F
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    5 °F
  • Series
    LTR-2
  • Oil Type
    Mineral
  • Grease Thickener
    Lithium Complex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought