Motion
L0197-230
Aluminum Complex, Synthetic PAO Composition, 1 NLGI Grade, Food Grade, Water Resistant
Mi Item #11394963
MFR #L0197-230
Price$94.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Complex, Synthetic PAO Composition, 1 NLGI Grade, Food Grade, Water Resistant
Mi Item #11394963
MFR #L0197-230

Mfr description
P0197-230 FLEX; 60CC; SFL-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.06/each

Specifications

Dimensions

  • NLGI Grade
    1

Details

  • Base Type
    Synthetic Pao
  • Certification
    NSF H1
  • Composition
    Aluminum Complex, Synthetic PAO
  • Dropping Point
    450 °F
  • Food Grade
    Food Grade
  • Grease Thickener
    Aluminum Complex
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -60 °F
  • Oil Type
    Synthetic PAO
  • Series
    SFL-1
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)