Motion
L0227-660
Aluminum Complex, Mineral Oil Composition, 2 NLGI Grade, Water Resistant
MI ITEM #11395030
MFR #L0227-660
List Price$120.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Complex, Mineral Oil Composition, 2 NLGI Grade, Water Resistant
MI ITEM #11395030
MFR #L0227-660

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.07/each for your price

Overview

Mfr description
P0227-660 STAR LC KIT; 60 CC; NO. 1444

Specifications

  • NLGI Grade
    2
  • Base Type
    Mineral Oil
  • Composition
    Aluminum Complex, Mineral Oil
  • Water Resistance
    Water Resistant
  • Certification
    NSF H1
  • Dropping Point
    500 °F
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    25 °F
  • Series
    No. 1444
  • Oil Type
    Mineral
  • Grease Thickener
    Aluminum Complex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought