Motion
L0231-103
Aluminum Complex, Usp White Mineral Oil Composition, 1 NLGI Grade, Food Grade, Water Resistant
Mi Item #11395064
MFR #L0231-103
Price$111.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Complex, Usp White Mineral Oil Composition, 1 NLGI Grade, Food Grade, Water Resistant
Mi Item #11395064
MFR #L0231-103

Mfr description
P0231-103 CLASSIC AUTOMATIC LUBRICATOR;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.54/each

Specifications

Dimensions

  • NLGI Grade
    1

Details

  • Base Type
    USP White Mineral Oil
  • Certification
    NSF H1
  • Composition
    Aluminum Complex, Usp White Mineral Oil
  • Dropping Point
    460 °F
  • Food Grade
    Food Grade
  • Grease Thickener
    Aluminum Complex
  • Max Operating Temperature
    360 °F
  • Min Operating Temperature
    0 °F
  • Oil Type
    USP White Mineral
  • Series
    FGL-1
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)