Motion
L0232-412
Aluminum Complex, Usp White Mineral Oil Composition, 2 NLGI Grade, Food Grade, Water Resistant
MI ITEM #11395089
MFR #L0232-412
Your Price$244.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Complex, Usp White Mineral Oil Composition, 2 NLGI Grade, Food Grade, Water Resistant
MI ITEM #11395089
MFR #L0232-412

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$244.08/each(List $292.90)

Overview

Mfr description
P0232-412 STAR VARIO COMPLETE UNIT; 120

Specifications

  • NLGI Grade
    2
  • Base Type
    USP White Mineral Oil
  • Composition
    Aluminum Complex, Usp White Mineral Oil
  • Food Grade
    Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    NSF H1
  • Dropping Point
    515 °F
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    10 °F
  • Series
    FGL-2
  • Oil Type
    USP White Mineral
  • Grease Thickener
    Aluminum Complex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought