Specifications
Details
- Additional ApplicationsEquipment Operating Under High Temperatures Or Extreme Conditions
- Additives IncludedAnti Wear, Anti-Microbial Additive, Extreme Pressure
- ApplicationFood Machinery
- Base MaterialSynthetic PAO
- Base TypeSynthetic PAO
- CertificationNSF H1
- Formula TypeSynthetic
- Lubricant TypeSynthetic Food Machinery Grade Greases
- Max Operating Temperature232 °C, 450 °F
- Measurement StandardASTM
- Min Operating Temperature-43 °C, -45 °F
- Product TypeAir Tool & Air Compressor Oil
- SeriesSynXtreme FG
- Temperature Range-43 °C to 232 °C, -45 °F to 450 °F
- Trade Name/NumberSYNXTREME FG-2
- TypeSynthetic Food Machinery Grade Greases
- Working Temperature-45 °F to 450 °F;-43 °C to 232 °C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)