Specifications
Dimensions
- Container Size/TypePerma Automatic Lubricator
Details
- Additional ApplicationsFood Processing And Bottling Plant Lubrication
- Additives IncludedAnti-Microbial Additive, Anti-Wear, Extreme Pressure
- ApplicationFood Machinery
- Base MaterialSynthetic PAO
- Base TypeSynthetic PAO
- CertificationNSF H1
- Container Capacity250 cc
- Formula TypeSynthetic
- Lubricant TypeFood Grade Grease
- Max Operating Temperature232 °C, 450 °F
- Measurement StandardASTM
- Min Operating Temperature-42 °C, -43 °F
- Product TypeAir Tool & Air Compressor Oil
- SeriesSynXtreme FG
- Temperature Range-43 to 232 °C, -45 to 450 °F
- Trade Name/NumberSYNXTREME FG-2
- TypeFood Grade Grease
- Working Temperature-43 to 232 °C;-45 to 450 °F