Specifications
Details
- Additional ApplicationsFood Processing And Bottling Plant Lubrication
- Additives IncludedAnti Wear, Anti-Microbial Additive, Extreme Pressure
- ApplicationFood Machinery
- Base MaterialSynthetic PAO
- Base TypeSynthetic PAO
- CertificationNSF H1
- Formula TypeSynthetic
- Lubricant TypeSynthetic Food Machinery Grade Greases
- Max Operating Temperature227 °C, 440 °F
- Measurement StandardASTM
- Min Operating Temperature-43 °C, -45 °F
- Product TypeAir Tool & Air Compressor Oil
- SeriesSYNXTREME FG
- Temperature Range-45 to 227 °C, -49 to 440.6 °F
- Trade Name/NumberSYNXTREME FG-1
- TypeSynthetic Food Machinery Grade Greases
- Working Temperature-45 to 227 °C;-49 to 440.6 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)