Specifications
Details
- Additional ApplicationsEquipment Operating Under High Temperatures Or Extreme Conditions
- Additives IncludedAnti-Microbial Additive, Anti-Wear, Extreme Pressure
- ApplicationFood Machinery
- Base MaterialSynthetic PAO
- Base TypeSynthetic PAO
- CertificationNSF H1
- Formula TypeSynthetic
- Lubricant TypeFood Grade Grease
- Max Operating Temperature227 °C, 440 °F
- Min Operating Temperature-43 °C, -45 °F
- Product TypeAir Tool & Air Compressor Oil
- SeriesSynXtreme FG
- Temperature Range-43 to 227 °C, -45 to 440 °F
- Trade Name/NumberSYNXTREME FG-1
- TypeFood Grade Grease
- Working Temperature-45 to 440 °F;-43 to 227 °C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)