Specifications
Dimensions
- Container Size/TypePerma Automatic Lubricator
Details
- Additional ApplicationsFood Processing And Bottling Plant Lubrication
- Additives IncludedAnti-Microbial, Anti-Wear, Extreme Pressure
- ApplicationFood Machinery
- Base MaterialSynthetic PAO
- Base TypeSynthetic PAO
- CertificationNSF H1
- Container Capacity120 cc
- Formula TypeSynthetic
- Lubricant TypeFood Machinery Grade Grease
- Max Operating Temperature227 °C, 440 °F
- Measurement StandardASTM
- Min Operating Temperature-43 °C, -45 °F
- Product TypeAir Tool & Air Compressor Oil
- SeriesSynXtreme FG
- Temperature Range-45 to 227 °C, -43 to 440 °F
- Trade Name/NumberSynXtreme FG-1
- TypeSynthetic Food Machinery Grade Grease
- Working Temperature-43 to 227 °C;-45 to 440 °F