Specifications
Dimensions
- Container Size/TypePerma Automatic Lubricator
Details
- Additional ApplicationsFederally Inspected Meat And Poultry Plants, Food Processing And Bottling Plant Lubrication
- Additives IncludedAnti-Wear, Extreme Pressure, LUBRI-ARMOUR Anti-Microbial Additive
- ApplicationFood Machinery
- Base MaterialSynthetic PAO
- Base TypeSynthetic PAO
- CertificationNSF H1
- Container Capacity120 cc
- Formula TypeSynthetic
- Lubricant TypeFood Grade Grease
- Max Operating Temperature199 °C, 390 °F
- Min Operating Temperature-42 °C, -43 °F
- Product TypeAir Tool & Air Compressor Oil
- SeriesSynXtreme FG
- Temperature Range-43 to 199 °C, -45 to 390 °F
- Trade Name/NumberSynXtreme FG-0
- TypeFood Grade Grease
- Working Temperature-45 to 390 °F;-43 to 199 °C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)