Motion
L0307-106
L0307-106
MI ITEM #11395313
MFR #L0307-106
Price$128.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0307-106
MI ITEM #11395313
MFR #L0307-106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.27/each

Specifications

Dimensions

  • Container Size/Type
    Perma Automatic Lubricator

Details

  • Additional Applications
    Food Processing And Bottling Plant Lubrication
  • Additives Included
    Anti-Microbial, Anti-Wear, Extreme Pressure
  • Application
    Food Machinery
  • Base Material
    Synthetic PAO
  • Base Type
    Synthetic PAO
  • Certification
    NSF H1
  • Container Capacity
    120 cc
  • Formula Type
    Synthetic
  • Lubricant Type
    Synthetic Food Machinery Grade Grease
  • Max Operating Temperature
    199 °C, 390 °F
  • Min Operating Temperature
    -43 °C, -45 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    SynXtreme FG
  • Temperature Range
    -43 to 199 °C, -45 to 390 °F
  • Trade Name/Number
    SYNXTREME FG-0
  • Type
    Synthetic Food Machinery Grade Grease
  • Working Temperature
    -43 to 199 °C;-45 to 390 °F

Overview

Mfr description
P0307-106 CLASSIC AUTOMATIC LUBRICATOR;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought