Specifications
Details
- Additional ApplicationsAir Compressors, Bearings, Chains, Gearboxes, Hydraulic Systems, Pumps
- Additives IncludedAnti Wear, EP
- ApplicationMulti-Purpose
- Base MaterialSynthetic PAO
- Base TypeSynthetic PAO
- CertificationNSF H1
- Formula TypeSynthetic
- Lubricant TypeFood Machinery Grade Fluid Lubricant
- Max Operating Temperature199 °C, 390 °F
- Min Operating Temperature-43 °C, -45 °F
- Product TypeAir Tool & Air Compressor Oil
- SeriesSYNXTREME FG
- Temperature Range-43 to 199 °C, -45 to 390 °F
- Trade Name/NumberSYNXTREME FG-0
- TypeFood Grade Grease
- Working Temperature-43 to 199 °C;-45 to 390 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)