Specifications
Dimensions
- Container Size/TypeTransparent Plastic Housing
Details
- Additional ApplicationsElectric Motor Bearings, High-Speed Applications
- Additives IncludedAnti-Microbial Additive, Anti-Wear, Extreme Pressure
- ApplicationFood Processing
- Base MaterialSynthetic PAO
- Base TypeSynthetic PAO
- CertificationNSF H1
- Container Capacity120 cc
- Formula TypeSynthetic
- Lubricant TypeSynthetic Food Machinery Grade Grease
- Max Operating Temperature199 °C, 390 °F
- Min Operating Temperature-43 °C, -45 °F
- Product TypeAir Tool & Air Compressor Oil
- SeriesSynXtreme FG
- Temperature Range-43 to 199 °C, -45 to 390 °F
- Trade Name/NumberSYNXTREME FG-0
- TypeSynthetic Food Machinery Grade Grease
- Working Temperature-43 to 199 °C;-45 to 390 °F