Motion
L0307-856
L0307-856
MI ITEM #11395337
MFR #L0307-856
Price$3,358.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0307-856
MI ITEM #11395337
MFR #L0307-856

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,358.25/each

Specifications

Dimensions

  • Container Size/Type
    Refill Kit

Details

  • Additional Applications
    Food Processing And Bottling Plant Lubrication
  • Additives Included
    Anti-Microbial Additive, Anti-Wear, Extreme Pressure
  • Application
    Food Machinery
  • Base Material
    Synthetic PAO
  • Base Type
    Synthetic PAO
  • Certification
    NSF H1
  • Container Capacity
    500 mL
  • Formula Type
    Synthetic
  • Lubricant Type
    Synthetic Food Machinery Grade Grease
  • Max Operating Temperature
    232 °C, 450 °F
  • Measurement Standard
    ASTM
  • Min Operating Temperature
    -37 °C, -35 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    SynXtreme FG
  • Temperature Range
    -35 to 232 °C, -35 to 450 °F
  • Trade Name/Number
    SYNXTREME FG-0/460
  • Type
    Synthetic Food Machinery Grade Grease
  • Working Temperature
    -35 to 232 °C;-35 to 450 °F

Overview

Mfr description
P0307-856 PRO C MP-6; 500 CC; SYNXTREME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought