Specifications
Dimensions
- Container Size/TypePerma Automatic Lubricator
Details
- Additives IncludedLUBRI-ARMOUR Anti-Microbial Additive
- ApplicationFood Machinery
- Base MaterialSynthetic PAO
- Base TypeSynthetic PAO
- CertificationNSF H1
- Container Capacity120 cc
- Formula TypeSynthetic
- Lubricant TypeFood Machinery Grade Grease
- Max Operating Temperature232 °C, 450 °F
- Min Operating Temperature-40 °C, -40 °F
- Product TypeAir Tool & Air Compressor Oil
- SeriesSYNXTREME FG
- Temperature Range-40 to 232 °C, -40 to 450 °F
- Trade Name/NumberSYNXTREME FG-2/220
- TypeFood Machinery Grade Grease
- Working Temperature-40 to 232 °C;-40 to 450 °F
Overview
Mfr description
P0309-103 CLASSIC AUTOMATIC LUBRICATOR;