Specifications
Dimensions
- Container Size/TypePerma Automatic Lubricator
Details
- Additional ApplicationsEquipment Operating Under High Temperatures Or Extreme Conditions
- Additives IncludedAnti-Microbial Additive, Anti-Wear, Extreme Pressure
- ApplicationFood Machinery
- Base MaterialSynthetic PAO
- Base TypeSynthetic PAO
- CertificationNSF H1
- Container Capacity120 cc
- Formula TypeSynthetic
- Lubricant TypeSynthetic Food Machinery Grade Grease
- Max Operating Temperature232 °C, 450 °F
- Min Operating Temperature-40 °C, -40 °F
- Product TypeAir Tool & Air Compressor Oil
- SeriesSynXtreme FG
- Temperature Range-40 to 232 °C, -40 to 450 °F
- Trade Name/NumberSYNXTREME FG-2/220
- TypeSynthetic Food Machinery Grade Grease
- Working Temperature-40 to 232 °C;-40 to 450 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)