Specifications
Details
- Additional ApplicationsEquipment Operating Under High Temperatures Or Extreme Conditions
- Additives IncludedAnti-Microbial Additive, Anti-Wear, Extreme Pressure
- ApplicationFood Machinery
- Base MaterialSynthetic PAO
- Base TypeSynthetic PAO
- CertificationNSF H1
- Formula TypeSynthetic
- Lubricant TypeSynthetic Food Machinery Grade Grease
- Max Operating Temperature243 °C, 470 °F
- Min Operating Temperature-37 °C, -35 °F
- Product TypeAir Tool & Air Compressor Oil
- SeriesSynXtreme FG
- Temperature Range-37 to 243 °C, -35 to 470 °F
- Trade Name/NumberSYNXTREME FG-2/460
- TypeSynthetic Food Machinery Grade Grease
- Working Temperature-35 to 470 °F;-37 to 243 °C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)