Specifications
Details
- Additional ApplicationsHigh Temperatures Or Extreme Conditions
- Additives IncludedAnti Wear, Anti-Microbial Additive, Extreme Pressure
- ApplicationFood Machinery
- Base MaterialSynthetic PAO
- Base TypeSynthetic PAO
- CertificationNSF H1
- Formula TypeSynthetic
- Lubricant TypeFood Machinery Grade Grease
- Max Operating Temperature227 °C, 440 °F
- Min Operating Temperature-40 °C, -40 °F
- Product TypeAir Tool & Air Compressor Oil
- SeriesSynXtreme FG
- Temperature Range-40 to 227 °C, -40 to 440 °F
- Trade Name/NumberSYNXTREME FG-1/220
- TypeFood Machinery Grade Grease
- Working Temperature-40 to 227 °C;-40 to 440 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)