Specifications
Dimensions
- Container Size/TypeRefill Kit
Details
- Additional ApplicationsEquipment Operating Under High Temperatures Or Extreme Conditions
- Additives IncludedAnti-Wear, Extreme Pressure, LUBRI-ARMOUR Anti-Microbial Additive
- ApplicationFood Machinery
- Base MaterialSynthetic PAO
- Base TypeSynthetic PAO
- CertificationNSF H1
- Container Capacity130 cc
- Formula TypeSynthetic
- Lubricant TypeFood Grade Grease
- Max Operating Temperature227 °C, 440 °F
- Measurement StandardASTM
- Min Operating Temperature-40 °C, -40 °F
- Product TypeAir Tool & Air Compressor Oil
- SeriesSynXtreme FG
- Temperature Range-40 to 227 °C, -40 to 440 °F
- Trade Name/NumberSynXtreme FG-1/220
- TypeFood Grade Grease
- Working Temperature-40 to 227 °C;-40 to 440 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)