Specifications
Details
- Additional ApplicationsBearings, Chains, Recirculating Systems
- Additives IncludedAnti Wear, Extreme Pressure
- AGMA Number5 EP
- ApplicationGear
- Base MaterialSynthetic PAO
- Base TypeSynthetic PAO
- Formula TypeSynthetic
- Lubricant TypeGear Oil
- Min Operating Temperature-40 °C, -40 °F
- Product TypeAir Tool & Air Compressor Oil
- SeriesSYNXTREME HD
- Temperature Range-40 to 227 °C, -40 to 440 °F
- Trade Name/NumberSYNXTREME HD-2/220
- TypeGear Oil
- Working Temperature-40 to 440 °F;-40 to 227 °C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)