Specifications
Details
- Additional ApplicationsEquipment Operating Under High Temperatures Or Extreme Conditions
- Additives IncludedAnti Wear, Extreme Pressure
- ApplicationExtreme-Duty, High-Temperature
- Base MaterialSynthetic PAO
- Base TypeSynthetic PAO
- Formula TypeSynthetic
- Lubricant TypeSynthetic Grease
- Max Operating Temperature232 °C, 450 °F
- Measurement StandardASTM
- Min Operating Temperature-40 °C, -40 °F
- Product TypeAir Tool & Air Compressor Oil
- SeriesSYNXTREME HD
- Temperature Range-40 to 232 °C, -40 to 450 °F
- Trade Name/NumberSYNXTREME HD-2/220
- TypeSynthetic Grease
- Working Temperature-40 to 450 °F;-40 to 232 °C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)