Motion
L0312-460
L0312-460
MI ITEM #11395399
MFR #L0312-460
Price$292.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0312-460
MI ITEM #11395399
MFR #L0312-460

Mfr description
P0312-460 STAR VARIO COMPLETE UNIT; 60 C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.14/each

Specifications

Details

  • Additional Applications
    Bearings, Chains, Gearboxes, Recirculating Systems
  • Additives Included
    Anti Wear, Extreme Pressure
  • AGMA Number
    AGMA 7 EP
  • Application
    Gear
  • Base Material
    Synthetic PAO
  • Base Type
    Synthetic PAO
  • Environmental Protection Standard
    MOAH and MOSH free
  • Formula Type
    Synthetic
  • Lubricant Type
    Gear Oil
  • Measurement Standard
    FZG Test
  • Min Operating Temperature
    -46 °C, -50 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    Syn Lube HD
  • Temperature Range
    -46 to 243 °C, -50 to 470 °F
  • Trade Name/Number
    Syn Lube HD 460
  • Type
    Gear Oil
  • Viscosity Index
    164
  • Working Temperature
    -50 to 470 °F;-46 to 243 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)