Specifications
Details
- Additional ApplicationsWheel Bearing And Chassis Lubrication
- Additives IncludedAnti Wear, Extreme Pressure
- AGMA Number5 EP
- ApplicationCalcium Sulfonate Complex Grease, Extreme-Duty, High-Temperature, Synthetic
- Base MaterialSynthetic PAO
- Base TypeSynthetic PAO
- CertificationNLGI GC-LB certified
- Formula TypeSynthetic
- Lubricant TypeSynthetic Oil
- Max Operating Temperature232 °C, 450 °F
- Min Operating Temperature-40 °C, -40 °F
- Product TypeAir Tool & Air Compressor Oil
- SeriesSYNXTREME HD
- Temperature Range-40 to 232 °C, -40 to 450 °F
- Trade Name/NumberSYNXTREME HD-2/220
- TypeSynthetic Oil
- Working Temperature-40 to 232 °C;-40 to 450 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)