Specifications
Details
- Additional ApplicationsWheel Bearing And Chassis Lubrication
- Additives IncludedAnti-wear, Antioxidants, Corrosion inhibitor, Extreme pressure protection, Rust inhibitor
- ApplicationMulti-purpose
- Base MaterialSynthetic PAO
- Base TypeSynthetic PAO
- CertificationNLGI GC-LB
- Formula TypeSynthetic
- Lubricant TypeGrease
- Max Operating Temperature232 °C, 450 °F
- Measurement StandardASTM
- Min Operating Temperature-40 °C, -40 °F
- Product TypeAir Tool & Air Compressor Oil
- SeriesSYNXTREME HD
- Temperature Range-40 to 232 °C, -40 to 450 °F
- Trade Name/NumberSYNXTREME HD-2/220
- TypeGrease
- Working Temperature-40 to 232 °C;-40 to 450 °F