Motion
L0313-206
L0313-206
MI ITEM #11395416
MFR #L0313-206
Price$128.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0313-206
MI ITEM #11395416
MFR #L0313-206

Mfr description
P0313-206 FUTURA AUTOMATIC LUBRICATOR; 6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.27/each

Specifications

Dimensions

  • Container Size/Type
    Perma Lubricator

Details

  • Additional Applications
    Extreme Pressure, Food Machinery, High Temperature, Water Resistant
  • Additives Included
    Anti-Wear, Extreme Pressure, LUBRI-ARMOUR Anti-Microbial Additive
  • Application
    Food Machinery
  • Base Material
    Synthetic PAO
  • Base Type
    Synthetic PAO
  • Certification
    NSF H1
  • Container Capacity
    120 cc
  • Formula Type
    Synthetic
  • Lubricant Type
    Food Grade Oil
  • Max Operating Temperature
    227 °C, 440 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    SynXtreme FG
  • Temperature Range
    -40 to 227 °C, -40 to 440 °F
  • Trade Name/Number
    SynXtreme FG-1/220
  • Type
    Food Grade Oil
  • Working Temperature
    -40 to 227 °C;-40 to 440 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)