Specifications
Dimensions
- Container Size/TypePerma Automatic Lubricator
Details
- Additives IncludedAnti-Microbial Additive, Anti-Wear, Extreme Pressure
- ApplicationEquipment operating under high temperatures or extreme conditions
- Base MaterialSynthetic PAO
- Base TypeSynthetic PAO
- CertificationNSF H1
- Container Capacity120 cc
- Formula TypeSynthetic
- Lubricant TypeFood Grade Grease
- Max Operating Temperature227 °C, 440 °F
- Min Operating Temperature-40 °C, -40 °F
- Product TypeAir Tool & Air Compressor Oil
- SeriesSYNXTREME FG
- Temperature Range-40 to 227 °C, -40 to 440 °F
- Trade Name/NumberSYNXTREME FG-0/220
- TypeFood Grade Grease
- Working Temperature-40 to 440 °F;-40 to 227 °C