Motion
L0314-925
L0314-925
MI ITEM #11395456
MFR #L0314-925
Price$198.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0314-925
MI ITEM #11395456
MFR #L0314-925

Mfr description
P0314-925 PRO LV KIT; 250 CC; SYNXTREME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.72/each

Specifications

Details

  • Additional Applications
    Equipment Operating Under High Temperatures Or Extreme Conditions
  • Additives Included
    Anti-Microbial, Anti-Wear, Extreme Pressure
  • Application
    Food Machinery
  • Base Material
    Synthetic PAO
  • Base Type
    Synthetic PAO
  • Certification
    NSF H1
  • Formula Type
    Synthetic
  • Lubricant Type
    Food Machinery Grade Grease
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    SynXtreme FG
  • Temperature Range
    -40 to 227 °C, -40 to 440 °F
  • Trade Name/Number
    SYNXTREME FG-0/220
  • Type
    Food Machinery Grade Grease
  • Working Temperature
    -40 to 440 °F;-40 to 227 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)