Motion
L0316-201
Lithium Complex, Mineral Oil Composition, 2 NLGI Grade, Water Resistant
MI ITEM #11395491
MFR #L0316-201
Price$106.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lithium Complex, Mineral Oil Composition, 2 NLGI Grade, Water Resistant
MI ITEM #11395491
MFR #L0316-201

Mfr description
P0316-201 FUTURA AUTOMATIC LUBRICATOR; 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.90/each

Specifications

Dimensions

  • NLGI Grade
    2

Details

  • Base Type
    Synthetic Pao
  • Certification
    NSF H1
  • Composition
    Lithium Complex, Mineral Oil
  • Dropping Point
    473 °F
  • Grease Thickener
    Lithium Complex + Moly
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -30 °F
  • Oil Type
    Synthetic PAO
  • Series
    SYN-3002
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)