Motion
L0335-660
Lithium Complex, Synthetic PAO Composition, 2 NLGI Grade
MI ITEM #11395526
MFR #L0335-660
Your Price$104.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lithium Complex, Synthetic PAO Composition, 2 NLGI Grade
MI ITEM #11395526
MFR #L0335-660

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$104.40/each(List $120.07)

Overview

Mfr description
P0335-660 STAR LC KIT; 60 CC; SYN-EMB

Specifications

  • NLGI Grade
    2
  • Base Type
    Synthetic Pao
  • Composition
    Lithium Complex, Synthetic PAO
  • Certification
    NSF H1
  • Dropping Point
    500 °F
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -40 °F
  • Series
    SYN-EMB
  • Oil Type
    Synthetic PAO
  • Grease Thickener
    Lithium Complex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought