Specifications
Details
- Additional ApplicationsWheel Bearing And Chassis Lubrication
- Additives IncludedAnti-wear, Extreme Pressure
- ApplicationMulti-purpose
- Base MaterialSynthetic PAO
- Base TypeSynthetic PAO
- CertificationNLGI GC-LB
- Formula TypeSynthetic
- Lubricant TypeSynthetic Grease
- Max Operating Temperature232 °C, 450 °F
- Min Operating Temperature-43 °C, -45 °F
- Product TypeAir Tool & Air Compressor Oil
- SeriesSYNXTREME HD
- Temperature Range-43 to 232 °C, -45 to 450 °F
- Trade Name/NumberSYNXTREME HD-2
- TypeSynthetic Grease
- Working Temperature-43 to 232 °C;-45 to 450 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)