Specifications
Details
- Additional ApplicationsWheel Bearing And Chassis Lubrication
- Additives IncludedAnti-Wear, Extreme Pressure
- ApplicationExtreme-Duty, High-Temperature, Multi-Purpose
- Base MaterialSynthetic PAO
- Base TypeSynthetic PAO
- CertificationNLGI GC-LB
- Formula TypeSynthetic
- Lubricant TypeGrease
- Max Operating Temperature232 °C, 450 °F
- Measurement StandardASTM
- Min Operating Temperature-43 °C, -45 °F
- Product TypeAir Tool & Air Compressor Oil
- SeriesSYNXTREME HD
- Temperature Range-43 to 232 °C, -45 to 450 °F
- Trade Name/NumberSYNXTREME HD-2
- TypeGrease
- Working Temperature-45 to 450 °F;-43 to 232 °C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)